AX3000 Ceiling Mount WiFi 6 Access Point - EAP653

Order Code: ZT3453225S

£89.99 Inc VAT (20%)

Currently unavailable

Description

TP-Link AX3000 Ceiling Mount WiFi 6 Access Point. Maximum data transfer rate: 2976 Mbit/s, Maximum data transfer rate (2.4 GHz) : 574 Mbit/s, Maximum data transfer rate (5 GHz) : 2402 Mbit/s. Security algorithms: HTTPS, SNMP, SNMPv2, SNMPv3, SSH, WPA, WPA2, WPA3. Placement: Ceiling, Wall, Product colour: White. Antenna type: Internal, Antenna gain level (max) : 5 dBi. Compatible operating systems: Microsoft Windows XP, Vista, Windows 7, Windows 8, Windows10, Windows 11, Linux

See full description
Specifications for AX3000 Ceiling Mount WiFi 6 Access Point - EAP653
  • Type
    Network Routers
  • Colour
    White
  • Number of Ports
    1x Gigabit Ethernet
  • Wired/Wireless
    Wired
  • Dual Band
    2.4GHz / 5GHz
  • Certification
    CE, FCC, RoHS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome