Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Wireless Access Points
Dual Band WiFi 6 Wireless Access Point
By Netgear
Order Code:
ZT3526383S
£144.99
Inc VAT (20%)
£159.99
9% off
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
144.99
https://www.zoro.co.uk/shop/computers-and-electronics/wireless-access-points/dual-band-wifi-6-wireless-access-point/p/ZT3526383S
Add to quotation
View all Wireless Access Points
Description
Netgear WAX625 Dual-Band WiFi 6 Wireless Access Point
Tags:
#ReducedPrice
Specifications
Specifications for Dual Band WiFi 6 Wireless Access Point
Weight
819g
Data Rates
Up to 4800MBps
Colour
White
Type
Network Routers
Wired/Wireless
Wireless Ethernet
Protocol
IEEE 802.1.1af/at/ax
Max Clients
Up to 275