Omada EAP655-Wall V1 - Radio Access Point - Wi-Fi 6 - 2.4 GHz, 5 GHz - Cloud-Managed - Wall Mountable

Order Code: ZT3453127S

£109.99 Inc VAT (20%)


Description

TP-Link AX3000 Wall Plate WiFi 6 Access Point. Maximum data transfer rate: 2402 Mbit/s, Maximum data transfer rate (2.4 GHz) : 574 Mbit/s, Maximum data transfer rate (5 GHz) : 2402 Mbit/s. Security algorithms: HTTPS, SNMP, SNMPv2, SNMPv3, SSH, WPA-Enterprise, WPA2-Enterprise, WPA3-Enterprise, Service Set Identifier (SSID) features: Multiple SSIDs. WAN connection: Ethernet (RJ-45) Power consumption (typical) : 12 W. Placement: Wall, Product colour: White, Certification: FCC, RoHS

See full description
Specifications for Omada EAP655-Wall V1 - Radio Access Point - Wi-Fi 6 - 2.4 GHz, 5 GHz - Cloud-Managed - Wall Mountable
  • Colour
    White
  • Wired/Wireless
    Wireless
  • Protocol
    IEEE 802.11ax/ac/n/g/b/a
  • Certification
    FCC
  • Type
    Network Routers
  • Data Rates
    Up to 2976MBps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome