HPE HPE Aruba Networking Networking R9B36A. Product type: WLAN access point mount, Compatibility: HPE HPE Aruba Networking Networking Instant On AP25, Product colour: White. Width: 102 mm, Depth: 8 mm, Height: 76 mm. Quantity per pack: 1 pc (s)