Wb7520 Gateway/Controller 10 100 1000 Mbit/S

Order Code: ZT1512705S

£1,099.99 Inc VAT (20%)


Description

NETGEAR WB7520. Mounting type: Rack mounting, LED indicators: Power, Certification: FCC, CE, WEEE, RoHS. Management protocols: HTTP, SNMP, SSH. Ethernet LAN data rates: 10,100,1000 Mbit/s, Networking standards: IEEE 802.1Q, IEEE 802.3, IEEE 802.3ab, IEEE 802.3u. Security algorithms: WEP, WPA, WPA-PSK, WPA2, WPA2-PSK. Input voltage: 100 - 240 V, Input frequency: 50 - 60 Hz, Output voltage: 5 V