300Mbps Wireless N USB VDSL2 Router

Order Code: ZT1537314S

£36.99 Inc VAT (20%)


Description

300Mbps Wireless N USB VDSL2 Router TP-LINKís TD-W9970, comes with the latest ITU-T G.993.2 VDSL2 standard, providing up to 100Mbps speed downstream and up stream, compatible with ADSL, fibre and cable services. With 300Mbps wireless speed over 2.4GHz band, the TD-W9970 is a perfect choice for users in search of seamless HD video streaming, online gaming and other bandwidth-intensive tasks.

Using the TD-W9970ís multi-functional USB 2.0 port, users can share printers, files and media either throughout the network at home with several different computers or even away, using the deviceís FTP server functions so that you never have to part with your files.

The TD-W9970 supports VDSL/ADSL or Ethernet WAN connections (EWAN) that allow users to have the flexibility of different Internet connections. Featuring an interchangeable LAN/WAN port, it is compatible with Fibre/Cable service. This unique feature makes it easier when users need to change to fibre or cable services when necessary.

The TD-W9970 supports VDSL2 and backward compatible with ADSL2+/ADSL2/ADSL, featuring high broadband speeds of up to 100Mbps. It is designed to support the wide deployment of triple play services such as voice, video, data, high-definition television (HDTV) and interactive gaming.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 300Mbps Wireless N USB VDSL2 Router
  • Colour
    White
  • Type
    Network Routers
  • Dimensions (W x D x H)
    195x130x36mm
  • External Antennas
    Omni Directional, Fixed
  • Protocol
    IEEE 802.3, 802.3u
  • Wired/Wireless
    Wireless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome