600Mbps Wireless N 4G LTE Router

Order Code: ZT1537085S

£179.99 Inc VAT (20%)


Description

600Mbps Wireless N 4G LTE Router The M7650 features a compact, elegant design very suitable for travel, business trips, outdoor activities or wherever you may be.
The1.44 inch TFT intuitive screen display of M7650 makes it easy to stay within your data budget and helps avoid going over the monthly data cap. The screen also displays other much more information of battery life, signal strength, Wi-Fi status and connected users.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 600Mbps Wireless N 4G LTE Router
  • Width
    112.5mm
  • Height
    16mm
  • Type
    Network Routers
  • Colour
    Black
  • Depth
    66.5mm
  • Dimensions (W x D x H)
    106x66x16mm
  • Dual Band
    2.4GHz / 5GHz
  • Protocol
    IEEE 802.11ac/n/g/b/a
  • Data Rates
    Up to 600MBps
  • Wired/Wireless
    Wireless