AC1200 Wireless Dual Band 4G LTE Router

Order Code: ZT1536574S

£109.99 Inc VAT (20%)

Currently unavailable

Description

AC1200 Wireless Dual Band 4G LTE Router With an integrated 4G LTE modem and a built-in SIM card slot, all you need to do is insert a micro SIM card and turn on the Router. Enjoying fast, stable Wi-Fi on a 4G LTE network has never been easier.

Take full of advantage of your cutting-edge 4G LTE network for download speeds of up to 150 Mbps. Share your 4G LTE network with multiple Wi-Fi devices and enjoy uninterrupted HD movies, rapid file downloads, and smooth video chats. Fully compatible with FDD-LTE and TDD-LTE to work with most service providers worldwide.

Enjoy unmatched convenience and versatility. Tested in the field for years to ensure universal compatibility with 2 advanced LTE antennas to deliver a smooth connection. Simply plug in a micro SIM card and power on this elegant piece of technology to utilize fast and stable Wi-Fi, whether youíre at home or working remote.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for AC1200 Wireless Dual Band 4G LTE Router
  • Depth
    124.5mm
  • Colour
    Black
  • Height
    33.5mm
  • Width
    174mm
  • Type
    Network Routers
  • Wired/Wireless
    Wireless
  • Dimensions (W x D x H)
    202x141x33.6mm
  • External Antennas
    2x Detachable Antennas
  • Number of Ports
    1x LAN/WAN & 3x LAN Ports
  • Certification
    CE, RoHS
  • Data Rates
    Up to 300MBps
  • Dual Band
    2.4GHz / 5GHz