Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Wireless Routers
Aerials Are Not Detachable Wireless Routerwwan4-Port Switch802.11b/G/N2.4 Ghz
By TP-Link
Order Code:
ZT1514302S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/computers-and-electronics/wireless-routers/aerials-are-not-detachable-wireless-routerwwan4-port-switch802-11b-g-n2-4-ghz/p/ZT1514302S
Add to quotation
View all Wireless Routers
Description
Aerials Are Not Detachable Wireless Routerwwan4-Port Switch802.11b/G/N2.4 Ghz
Specifications
Specifications for Aerials Are Not Detachable Wireless Routerwwan4-Port Switch802.11b/G/N2.4 Ghz
Depth
163mm
Height
33.6mm
Width
202mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome