Archer AX1500 - Wireless Router - 4-port Switch - GigE - Wi-Fi 6 - Dual Band

Order Code: ZT3450295S

£62.99 Inc VAT (20%)

Currently unavailable

Description

TP-Link Archer AX1500. Wi-Fi band: Dual-band (2.4 GHz/5 GHz) , Top Wi-Fi standard: Wi-Fi 6 (802.11ax) , WLAN data transfer rate (max) : 1201 Mbit/s. Ethernet LAN interface type: Gigabit Ethernet, VPN server: OpenVPN, PPTP. Security algorithms: WEP, WPA, WPA2. Product type: Tabletop router, Product colour: Black. Cables included: AC, LAN (RJ-45)

Specifications for Archer AX1500 - Wireless Router - 4-port Switch - GigE - Wi-Fi 6 - Dual Band
  • Product Type
    Network Routers
  • Colour
    Black
  • Wired/Wireless
    Wired
  • Dual Band
    2.4GHz / 5GHz
  • Certification
    FCC, CE, RoHS
  • Protocol
    IPv4, IPv6