Archer AXE75 V1 - Wireless Router - 4-port Switch - GigE - Wi-Fi 6E - Wi-Fi 6 - Multi-Band

Order Code: ZT3450261S

£159.99 Inc VAT (20%)


Description

TP-Link Archer AXE5400 Tri-Band Gigabit Wi-Fi 6E Router. WAN connection type: RJ-45. Wi-Fi band: Tri-band (2.4 GHz/5 GHz/6 GHz) , Top Wi-Fi standard: Wi-Fi 6E (802.11ax) , WLAN data transfer rate (max) : 5400 Mbit/s. Ethernet LAN interface type: Gigabit Ethernet, Ethernet LAN data rates: 2500 Mbit/s, Cabling technology: 10/100/1000Base-T (X) Security algorithms: WPA, WPA-Enterprise, WPA2, WPA3, Firewall security: SPI Firewall. Supported network protocols: IPv4, IPv6

See full description
Specifications for Archer AXE75 V1 - Wireless Router - 4-port Switch - GigE - Wi-Fi 6E - Wi-Fi 6 - Multi-Band
  • Type
    Network Routers
  • Wired/Wireless
    Wired
  • Dual Band
    2.4GHz / 5GHz
  • Certification
    FCC, RoHS
  • Colour
    Black
  • Protocol
    IPv4, IPv6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome