Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Wireless Routers
AV1300 Gigabit Powerline WiFi Extender
By TP-Link
Order Code:
ZT3528401S
£89.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/computers-and-electronics/wireless-routers/av1300-gigabit-powerline-wifi-extender/p/ZT3528401S
Add to quotation
View all Wireless Routers
Description
TP-Link AV1300 Gigabit Passthrough Powerline ac Wi-Fi Extender
Specifications
Specifications for AV1300 Gigabit Powerline WiFi Extender
Connection
Wall Plug
Device Port
3 Gigabit Ethernet Ports
Colour
White
Operating Range
300 metres
Certification
CE, RoHS
Type
Home Plug Network
Data Rates
Up to 1000MBps