AX3000 Whole Mesh WiFi 6 System (Pack of 4)

Order Code: ZT4972666S

£399.99 Inc VAT (20%)


Description

Armed with WiFi 6 technology, Deco whole home mesh WiFi is designed to deliver a huge boost in coverage, speed, and total capacity. Get on the latest mesh WiFi to enjoy the future network that loads faster and connects more.With clearer and stronger signals enhanced by BSS Colour and Beamforming, Deco X50 boosts broader whole home WiFi coverage with great performance. Wireless connections and optional Ethernet backhaul work together to link Deco units, providing even faster network speeds and truly seamless coverage. Want more coverage? Simply add another Deco.

See full description
Specifications for AX3000 Whole Mesh WiFi 6 System (Pack of 4)
  • Colour
    White
  • Product Type
    Network Routers
  • Certification
    CE, FCC, RoHS, RCM
  • Data Rates
    Up to 2402MBps
  • Wired/Wireless
    Wireless
  • Dual Band
    2.4GHz / 5GHz