Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Wireless Routers
AX5400 Dual Band Gigabit WiFi 6 Router
By TP-Link
Order Code:
ZT3528094S
£123.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
123.99
https://www.zoro.co.uk/shop/computers-and-electronics/wireless-routers/ax5400-dual-band-gigabit-wifi-6-router/p/ZT3528094S
Add to quotation
View all Wireless Routers
Description
TP-Link AX5400 Dual-Band Gigabit Wi-Fi 6 Router
Specifications
Technical Information
Specifications for AX5400 Dual Band Gigabit WiFi 6 Router
Certification
CE, FCC, RoHS
External Antennas
6
Dual Band
2.4GHz / 5GHz
Wired/Wireless
Wireless/Ethernet
Data Rates
Up to 5400MBps
Product Type
Network Routers
Colour
Black