Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Wireless Routers
BE9300 Whole Home Mesh WiFi 7 System
By TP
Order Code:
ZT4972818S
£799.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 16th Dec
In Stock
GBP
799.99
https://www.zoro.co.uk/shop/computers-and-electronics/wireless-routers/be9300-whole-home-mesh-wifi-7-system/p/ZT4972818S
Add to quotation
View all Wireless Routers
Description
TP-Link BE9300 Whole Home Mesh WiFi 7 System
Specifications
Specifications for BE9300 Whole Home Mesh WiFi 7 System
Product Type
Network Routers
Protocol
IPv4, IPv6
Colour
White
Number of Ports
4x 2.5Gbps
Dual Band
2.4GHz / 5GHz
Wired/Wireless
Wired
Certification
CE, FCC, RoHS
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome