Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Wireless Routers
Deco M4 Whole Home Mesh Wi-Fi Twin Pack
By TP-Link
Order Code:
ZT4972725S
£229.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
229.99
https://www.zoro.co.uk/shop/computers-and-electronics/wireless-routers/deco-m4-whole-home-mesh-wi-fi-twin-pack/p/ZT4972725S
Add to quotation
View all Wireless Routers
Description
TP-Link Deco M4 Whole Home Mesh Wi-Fi System Twin Pack
Specifications
Specifications for Deco M4 Whole Home Mesh Wi-Fi Twin Pack
Product Type
Network Routers
Dimensions (W x D x H)
190.5x90.7x90.7mm
Wired/Wireless
Wireless
Dual Band
2.4GHz / 5GHz
Colour
White
External Antennas
2 Internal
Data Rates
Up to 1167MBps
Protocol
IEEE 802.11ac/n/g/b/a
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome