Deco PX50 V1 - Wi-Fi System (3 Routers) - Up to 6, 500 Sq.Ft - Mesh - GigE, G.hn - Wi-Fi 6 - Dual Band

Order Code: ZT3452914S

£359.99 Inc VAT (20%)


Description

TP-Link AX3000 + G1500 Whole Home Powerline Mesh WiFi 6 System. Product colour: White, Antenna type: Internal, Product type: Mesh system. Wi-Fi band: Dual-band (2.4 GHz/5 GHz) , Top Wi-Fi standard: Wi-Fi 6 (802.11ax) , Wi-Fi standards: Wi-Fi 6 (802.11ax) Cloud services supported: TP-Link ID, Firewall security: SPI Firewall. Width: 105 mm, Depth: 105 mm, Height: 169 mm. Number of products included: 3 pc (s) , Number of adapters included: 3 pc (s)

See full description
Specifications for Deco PX50 V1 - Wi-Fi System (3 Routers) - Up to 6, 500 Sq.Ft - Mesh - GigE, G.hn - Wi-Fi 6 - Dual Band
  • Type
    Network Routers
  • Number of Ports
    3 x Gigabit ports
  • Protocol
    IPv4, IPv6
  • Wired/Wireless
    Wired
  • Colour
    White
  • Dual Band
    2.4GHz / 5GHz
  • Certification
    CE, FCC, RoHS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome