Deco X50 - Wi-Fi System (2 Routers) - Mesh - GigE - Wi-Fi 6 - Dual Band

Order Code: ZT3453074S

£209.99 Inc VAT (20%)


Description

TP-Link AX3000 Whole Home Mesh WiFi 6 System, 2-Pack. Product colour: White, Antenna type: Internal, Transmit power: CE: <20 dBm (2.4 GHz) <23 dBm (5 GHz) FCC: <30 dBm (2.4 GHz) <30 dBm (5 GHz) Wi-Fi band: Dual-band (2.4 GHz/5 GHz) , Top Wi-Fi standard: Wi-Fi 6 (802.11ax) , Wi-Fi standards: 802.11a, 802.11b, 802.11g, Wi-Fi 4 (802.11n) , Wi-Fi 5 (802.11ac) , Wi-Fi 6 (802.11ax) Processor frequency: 1 GHz, Firewall security: SPI, Parental control features: Custom profiles, Time controls, Weekly/monthly reports. AC adapter output voltage: 12 V, AC adapter output current: 1.5 A. Width: 110 mm, Depth: 110 mm, Height: 114 mm

See full description
Specifications for Deco X50 - Wi-Fi System (2 Routers) - Mesh - GigE - Wi-Fi 6 - Dual Band
  • Type
    Network Routers
  • Colour
    White
  • Certification
    CE, FCC, RoHS, RCM
  • Data Rates
    Up to 2402MBps
  • Wired/Wireless
    Wireless
  • Dual Band
    2.4GHz / 5GHz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome