Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Wireless Routers
DWR978 5G AC2600 WiFi Router
By D-Link
Order Code:
ZT3525207S
£499.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
499.99
https://www.zoro.co.uk/shop/computers-and-electronics/wireless-routers/dwr978-5g-ac2600-wifi-router/p/ZT3525207S
Add to quotation
View all Wireless Routers
Description
D Link DWR978 5G AC2600 WiFi Router
Specifications
Technical Information
Specifications for DWR978 5G AC2600 WiFi Router
Wired/Wireless
Wireless
Dual Band
5GHz and 2.4GHz
Weight
920g
External Antennas
2
Certification
CE, EMC, RoHS
Data Rates
Up to 1.6GBps
Colour
White
Protocol
IEEE 802.11 ac/n/g/b/k/v/r
Type
Network Routers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome