M12V2/J1 1/2in Variable Speed Router 2000W 240V HIKM12V2

Order Code: ZT1461651S

£279.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

HiKOKI M12V2 Variable Speed Router with a revolutionary fan design which offers increased cutting efficiency to rout smoothly through hardwoods. It has a variable speed motor with constant speed control, with the variable speed dial in a convenient place on the side handle. The fine height adjuster allows for easy adjustment when used with a bench stand and the new fast and accurate depth adjustment mechanism has both metric and imperial scales. Ergonomic design with soft grip handles. Improved collet chuck ensures bits are held securely. Supplied with 1 x Straight Guide with Micro Adjuster, 1 x 1/4in Collet, 1 x Centring Gauge, 1 x 30mm Template Guide & Adaptor, 1 x Dust Extraction Adaptor, 1 x Wrench, 1 x Moulded Case. Specification Input Power 240V 2,000W No Load Speed Variable 8,000-22,000/min. Collet 1/2in & 1/4in Plunge Depth 65mm Height Adjuster Fine Height Weight 6.3kg

See full description
Specifications for M12V2/J1 1/2in Variable Speed Router 2000W 240V HIKM12V2
  • MFR Part No.
    HIKM12V2
  • Max. Plunge Depth
    65mm
  • Input Power
    2000W
  • No Load Speed
    8000-22000rpm
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome