Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Wireless Routers
MR600 4G Wireless Gbit Ethernet Router
By TP-Link
Order Code:
ZT3528166S
£153.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
153.99
https://www.zoro.co.uk/shop/computers-and-electronics/wireless-routers/mr600-4g-wireless-gbit-ethernet-router/p/ZT3528166S
Add to quotation
View all Wireless Routers
Description
TP-Link Archer MR600 4G Gigabit Ethernet Dual-band Wireless Router
Specifications
Specifications for MR600 4G Wireless Gbit Ethernet Router
Dimensions (W x D x H)
229x160x37mm
Colour
Black
Wired/Wireless
Wireless
Product Type
Network Routers
External Antennas
2x Detachable Antennas
Certification
CE, RoHS
Dual Band
2.4GHz / 5GHz
Number of Ports
1x LAN/WAN & 3x LAN Ports
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome