Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Wireless Routers
N300 300Mbps Wireless Telephony Router
By TP-Link
Order Code:
ZT3528070S
£114.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
114.99
https://www.zoro.co.uk/shop/computers-and-electronics/wireless-routers/n300-300mbps-wireless-telephony-router/p/ZT3528070S
Add to quotation
View all Wireless Routers
Description
TP-Link N300 4G LTE Telephony WiFi Router
Specifications
Technical Information
Specifications for N300 300Mbps Wireless Telephony Router
Certification
CE, RoHS
Type
Network Routers
Dual Band
No - 2.4GHz
Wired/Wireless
Wireless/Ethernet
Colour
Black
External Antennas
2
Protocol
IEEE 802.11b, 802.11g, 802.11n
Data Rates
Up to 300MBps