Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Wireless Routers
OC300 2-Port Omada Hardware WiFi Lan Controller
By TP-Link
Order Code:
ZT4188871S
£169.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
169.99
https://www.zoro.co.uk/shop/computers-and-electronics/wireless-routers/oc300-2-port-omada-hardware-wifi-lan-controller/p/ZT4188871S
Add to quotation
View all Wireless Routers
Description
TP Link OC300 2-Port Omada Hardware WiFi Lan Controller OC300
Specifications
Specifications for OC300 2-Port Omada Hardware WiFi Lan Controller
Type
Network Routers
Wired/Wireless
Wired
Certification
CE, FCC, RoHS
Colour
Black
Dual Band
2.4GHz / 5GHz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome