Omada ER707-M2 V1 - Router - GigE - Wall-Mountable

Order Code: ZT3449272S

£219.99 Inc VAT (20%)


Description

TP-Link Omada Multi-Gigabit VPN Router. Networking standards: IEEE 802.1Q, IEEE 802.3, IEEE 802.3ab, IEEE 802.3q, IEEE 802.3u, IEEE 802.3x, Ethernet interface type: 2.5 Gigabit Ethernet, Fast Ethernet, Gigabit Ethernet, Ethernet LAN data rates: 10, 100, 1000, 2500 Mbit/s. Supported network protocols: TCP/IP, DHCP, ICMP, NAT, PPPoE, NTP, HTTP, HTTPS, DNS, IPSec, PPTP, L2TP, OpenVPN, SNMP. Security algorithms: 3DES, 128-bit AES, 192-bit AES, 256-bit AES, DES, MD5, SHA-1, SNMP, SNMPv2, SNMPv3. Flash memory: 128 MB, Internal memory: 1000 MB, Internal memory type: DDR4. Product colour: Black, Housing material: Steel, LED indicators: LAN, Link, Power, Speed, System, USB, WAN

See full description
Specifications for Omada ER707-M2 V1 - Router - GigE - Wall-Mountable
  • Product Type
    Network Routers
  • Dual Band
    2.4GHz / 5GHz
  • Certification
    CE, FCC, RoHS
  • Wired/Wireless
    Wired
  • Colour
    Black