Omada ER7212PC V1 - Router - 8-port Switch - GigE - WAN Ports 4 - Wall-Mountable

Order Code: ZT3449230S

£209.99 Inc VAT (20%)
£219.994.5% off


Description

TP-Link Omada 3-in-1 Gigabit VPN Router. Networking standards: IEEE 802.1Q, IEEE 802.3, IEEE 802.3ab, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z, Ethernet interface type: Gigabit Ethernet, Cabling technology: 10/100/1000Base-T (X) Supported protocols: TCP/IP, DHCP, ICMP, NAT, PPPoE, NTP, HTTP, HTTPS, DNS, IPSec, PPTP, L2TP, SNMP. NAT functionality: Multi-Net NAT; Virtual Server; NAT-DMZ; FTP/H.323/SIP/IPSec/PPTP ALG; UPnP;. Processor frequency: 1200 MHz, Flash memory: 4096 MB, Internal memory: 1024 MB. Product colour: Black, Housing material: Metal

See full description
Specifications for Omada ER7212PC V1 - Router - 8-port Switch - GigE - WAN Ports 4 - Wall-Mountable
  • Type
    Network Routers
  • Dual Band
    2.4GHz / 5GHz
  • Wired/Wireless
    Wired
  • Certification
    CE, FCC, RoHS
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome