Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Wireless Routers
Orbi AX6000 Router and Sat Extender Bun
By Netgear
Order Code:
ZT3526612S
£739.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 12th Mar
In Stock
GBP
739.99
https://www.zoro.co.uk/shop/computers-and-electronics/wireless-routers/orbi-ax6000-router-and-sat-extender-bun/p/ZT3526612S
Add to quotation
View all Wireless Routers
Description
NETGEAR Orbi WiFi 6 Mesh System AX6000 RBK852 1 Router with 1 Satellite Extender
Specifications
Technical Information
Specifications for Orbi AX6000 Router and Sat Extender Bun
Wired/Wireless
Wireless
Internal Antennas
8
Colour
White
Product Type
Network Routers
Data Rates
Up to 2400MBps
Dual Band
Tri-Band 2.4GHz / 5GHz