Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Wireless Routers
Orbi RBK763S TriBand WiFi 6 Mesh System
By Netgear
Order Code:
ZT3526410S
£499.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
499.99
https://www.zoro.co.uk/shop/computers-and-electronics/wireless-routers/orbi-rbk763s-triband-wifi-6-mesh-system/p/ZT3526410S
Add to quotation
View all Wireless Routers
Description
NETGEAR Orbi RBK762S Tri-band AX5400 WiFi 6 Whole Home Mesh WiFi System 3 Pack
Specifications
Technical Information
Specifications for Orbi RBK763S TriBand WiFi 6 Mesh System
Weight
730g
Wired/Wireless
Wireless
Data Rates
Up to 5.4GBps
Colour
White
Protocol
IEEE 802.11a/b/g/n/ac/ax
Dual Band
Tri-bnd
Type
Network Routers
Number of Ports
6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome