Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Wireless Routers
Orbi WiFi 6 Mesh Router and Satellite
By Netgear
Order Code:
ZT3526459S
£699.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
699.99
https://www.zoro.co.uk/shop/computers-and-electronics/wireless-routers/orbi-wifi-6-mesh-router-and-satellite/p/ZT3526459S
Add to quotation
View all Wireless Routers
Description
NETGEAR Orbi RBK763S Tri-band WiFi 6 Mesh System 5.4Gbps Router and 1 Satellite
Specifications
Technical Information
Specifications for Orbi WiFi 6 Mesh Router and Satellite
Product Type
Network Routers
Data Rates
Up to 5.4GBps
Weight
720g
Dual Band
Tri-bnd
Wired/Wireless
Wireless
Colour
White
External Antennas
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome