Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Wireless Routers
Predator Connect X5 5G Gigabit Ethernet Dual-band Wireless Router
By Acer
Order Code:
ZT4187779S
£1,499.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
1499.99
https://www.zoro.co.uk/shop/computers-and-electronics/wireless-routers/predator-connect-x5-5g-gigabit-ethernet-dual-band-wireless-router/p/ZT4187779S
Add to quotation
View all Wireless Routers
Description
Acer Predator Connect X5 5G Gigabit Ethernet Dual-band Wireless Router FF.G17TA.001
Specifications
Specifications for Predator Connect X5 5G Gigabit Ethernet Dual-band Wireless Router
Type
Network Routers
Dual Band
5GHz and 2.4GHz
Colour
Black
Number of Ports
3
Protocol
IEEE 802.11ax
Data Rates
Up to 4.7GBps
Wired/Wireless
Wireless
External Antennas
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome