Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Wireless Routers
Smart WiFi Spot Light Dimmable 4 Pack
By TP-Link
Order Code:
ZT3528201S
£50.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
50.99
https://www.zoro.co.uk/shop/computers-and-electronics/wireless-routers/smart-wifi-spot-light-dimmable-4-pack/p/ZT3528201S
Add to quotation
View all Wireless Routers
Description
TP-Link Tapo Smart Wi-Fi Spotlight Dimmable 4 Pack
Specifications
Technical Information
Specifications for Smart WiFi Spot Light Dimmable 4 Pack
Product Type
Light Bulbs
Voltage
220-240V
Power
2.9W
Colour
Warm White
Bulb Type
Smart Bulb
Equivalent To
50W
Lumens
350l
Dimmable
Yes
Lifetime
15, 000 hours
Fitting
GU10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome