Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Wireless Routers
Tapo P105 Mini Smart WiFi Plug 1800W
By TP-Link
Order Code:
ZT3528236S
£18.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.49
0%
5 - 9
£17.57
5%
10 +
£16.64
10%
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
18.49
https://www.zoro.co.uk/shop/computers-and-electronics/wireless-routers/tapo-p105-mini-smart-wifi-plug-1800w/p/ZT3528236S
Add to quotation
View all Wireless Routers
Description
TP-Link Tapo P105 Mini Smart Wi-Fi Plug 1800W
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Tapo P105 Mini Smart WiFi Plug 1800W
Certification
CE, UKCA, RoHS
Colour
White
Form
Smart Plug
Power
Wall Plug
Type
Electrical Accessories
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome