Tapo Smart WiFi Spot Light Multi-colour x4

Order Code: ZT3528249S

£45.99 Inc VAT (20%)

Currently unavailable

Description

350 Lumens, Tunable White, MulticolourTapo L630s flexible controllability gives a fresh meaning to smart life. You could easily adjust the brightness & colour temperature, and switch among 16 million colours, based on the varying demands. Try to click the buttons below to see the instant effects of Tapo Smart Spotlights.Match Any Embedded DownlightThe universal GU10 light fittings lead to the great convenience on spotlight installation. Its simple for any starter to set it up on their owns.Grab the AttentionEmitting a close-up partial lighting, Tapo L630 lights up the specific zone, perfect for displaying your favourite handicraft, art design, mock up, etc. It works not only to engage the audience, but reveal more great details as well.Superior Lights for Large Public SpaceWhen mounted in some mass audience venues, Smart Spotlight would show its strengths that make it widely used as an energy-saving illumination option. It reaches a well balance between light intensity and overall gentle effect in the space.Switch to Ambient ModeTo get relaxed entirely, you could try adjusting the Smart Spotlights brightness value to extremely low. It will give all of you the peace of mind at home.Easily Manage Your LifeCreate regular schedules and countplans to turn on/off with the brightness you set. Sunrise and sunset modes allow the spotlight to activate automatically according to your time zone.Hands-Free Voice ControlUse simple voice commands to turn the spotlight on and off, or set the scene for reading, movie time, or a party, without any big body movement.Group Control of Multiple DevicesGroup your Smart Spotlights in one space for seamless control in brightness, colours, and more. And switch your lights and other devices on and off altogether.Greener Smart LifestylePowered by energy-saving features, Tapo L630 enables the grouping operation of 20-30 spotlights, with low energy usage and financial burden for you.Unlock the Potentialof Tapo Smart HomeDiscover the advancement of Smart Home devices, crafted by Tapo, and you will be impressed by the automated & integrated experience.

See full description
Specifications for Tapo Smart WiFi Spot Light Multi-colour x4
  • Lumens
    350l
  • Bulb Type
    Smart Bulb
  • Equivalent To
    50W
  • Fitting
    GU10
  • Colour
    Multicolour
  • Lifetime
    15000
  • Power
    3.7W
  • Voltage
    220-240V
  • Product Type
    Light Bulbs
  • Dimmable
    Yes