TP Link TLWR802N 300Mbps Wireless N Nano Router

Order Code: ZT1538057S

£25.99 Inc VAT (20%)


Description

TP Link TLWR802N 300Mbps Wireless N Nano Router 300Mbps wireless data rates is ideal for video streaming, online gaming and Internet calling.

This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for TP Link TLWR802N 300Mbps Wireless N Nano Router
  • Type
    Network Routers
  • Depth
    57mm
  • Height
    18mm
  • Width
    57mm
  • Colour
    White
  • Dimensions
    57 x 57 x 18mm
  • Wired/Wireless
    Wireless
  • Protocol
    802.11n
  • Data Rates
    300MBps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome