Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Wireless Routers
Wireless Mumimo Vdsl Adsl Modem Router
By TP-Link
Order Code:
ZT3527911S
£89.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/computers-and-electronics/wireless-routers/wireless-mumimo-vdsl-adsl-modem-router/p/ZT3527911S
Add to quotation
View all Wireless Routers
Description
TP-Link AC1200 Wireless MU-MIMO VDSL ADSL Modem Router
Specifications
Technical Information
Specifications for Wireless Mumimo Vdsl Adsl Modem Router
Wired/Wireless
Wireless
Certification
CE, RCM, RoHS
Product Type
Network Routers
Dual Band
2.4GHz / 5GHz
Dimensions (W x D x H)
215.6x124.6x31.6mm
External Antennas
2
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome