0
1
2
3

Ever Ready PJ996/4R25 6V Battery

Order Code: ZT1194453X

£5.29 Inc VAT (20%)


Description

6V zinc carbon battery, typically used in lighting applications.

Features and Benefits
• Eveready power means you get the most out of each battery
• Long shelf life

Notes
• Battery size: 4R25
• Battery type: 6V Zinc carbon

See full description
Specifications for Ever Ready PJ996/4R25 6V Battery
  • Pack Quantity
    1
  • MFR Part No.
    PJ996/4R25
  • Battery Size
    4R25
  • Voltage
    6V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome