Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphe-Lite MIL-DTL38999 Series III
AL 13C 13#22D Pin Plug NI Cmpst - AL06F11-35P-LC
By Amphenol
Order Code:
ZT3870624S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/connectors/amphe-lite-mil-dtl38999-series-iii/al-13c-13-22d-pin-plug-ni-cmpst-al06f11-35p-lc/p/ZT3870624S
Add to quotation
View all Amphe-Lite MIL-DTL38999 Series III
Description
Amphenol, AL 13C 13#22D PIN PLG Ni CMPST - AL06F11-35P-LC
Specifications
Specifications for AL 13C 13#22D Pin Plug NI Cmpst - AL06F11-35P-LC
Insert Arrangement
Nov-35
Mounting Type
Cable
Insert Rotation Keying
Normal
No. Contacts
13
Amperage Rating
5A
Shell Plating
Electroless Nickel
MFR Part No.
APH AL06F11-35P-LC
Contact Style
Pin
Shell Material
Composite
Contacts Supplied
No
Connector Style
Plug
Shell Colour
Silver
Grommet Seal Material
Fluorinated Silicone
Contact Mating Life
500
Insert Material
Hard Dielectric
Operating Temperature
67 to +257 (-55 to +125)
Contact Plating
50 microinches Gold Plate
Operating Voltage AC
1300
Sealing
Meets IP66
Shielding
Yes
Contact Material
Copper Alloy
Crimp Wire Gauge
28, 26, 24, 22
RoHS Compliant
Yes
Contact Size
13#22D
Termination Method
Crimp
Connector Type
Circular
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome