Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphe-Lite MIL-DTL38999 Series III
AL 13C 13#22D Pin Plug NI Cmpst - AL06F11-35P
By Amphenol
Order Code:
ZT3870590S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/connectors/amphe-lite-mil-dtl38999-series-iii/al-13c-13-22d-pin-plug-ni-cmpst-al06f11-35p/p/ZT3870590S
Add to quotation
View all Amphe-Lite MIL-DTL38999 Series III
Description
Amphenol, AL 13C 13#22D PIN PLG Ni CMPST - AL06F11-35P
Specifications
Specifications for AL 13C 13#22D Pin Plug NI Cmpst - AL06F11-35P
Shielding
Yes
Crimp Wire Gauge
28, 26, 24, 22
Connector Type
Connector Circular
Contact Material
Copper Alloy
Connector Style
Plug
Sealing
Meets IP67
Specification
MIL-DTL-38999 style
Insert Rotation Keying
Normal
Operating Voltage AC
1300
No. Contacts
13
Grommet Seal Material
Fluorinated Silicone
Insert Material
Hard Dielectric
Shell Material
Composite
Operating Temperature
67 to +257 (-55 to +125)
Shell Colour
Silver
Insert Arrangement
Nov-35
Contact Size
13#22D
Mounting Type
Cable
Contact Mating Life
500
Contacts Supplied
Yes
Contact Style
Pin
Amperage Rating
5A
MFR Part No.
APH AL06F11-35P
Termination Method
Crimp
RoHS Compliant
Yes
Contact Plating
50 Microinches Gold Plate
Shell Plating
Electroless Nickel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome