Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphe-Lite MIL-DTL38999 Series III
AL 19C 19#20 J/N Skt Composite - AL07UD15-19S-LC
By Amphenol
Order Code:
ZT3866257S
£20.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/connectors/amphe-lite-mil-dtl38999-series-iii/al-19c-19-20-j-n-skt-composite-al07ud15-19s-lc/p/ZT3866257S
Add to quotation
View all Amphe-Lite MIL-DTL38999 Series III
Description
Amphenol, AL 19C 19#20 J/N SKT COMPOSITE - AL07UD15-19S-LC
Specifications
Specifications for AL 19C 19#20 J/N Skt Composite - AL07UD15-19S-LC
Crimp Wire Gauge
24, 22, 20
Operating Temperature
67 to +257 (-55 to +125)
Contact Mating Life
500
Shielding
No
Contact Plating
50 Microinches Gold Plate
Amperage Rating
7.5A
Insert Rotation Keying
Normal
Contact Material
Copper Alloy
Connector Type
Circular
Shell Plating
Unplated
Contact Size
19#20
Operating Voltage AC
1800
Grommet Seal Material
Dimethyl Silicone
Sealing
Meets IP66
Contact Style
Socket
Insert Arrangement
15-19
MFR Part No.
APH AL07UD15-19S-LC
Shell Colour
Black
Contacts Supplied
No
Shell Material
Composite
No. Contacts
19
Insert Material
Hard Dielectric
Mounting Type
Jam Nut - Rear Mount
Connector Style
Receptacle
RoHS Compliant
Yes
Termination Method
Crimp