Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphe-Lite MIL-DTL38999 Series III
AL 21C 21#16 Pin Plug Black - AL06U23-21P-LC
By Amphenol
Order Code:
ZT3871296S
£43.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
43.99
https://www.zoro.co.uk/shop/connectors/amphe-lite-mil-dtl38999-series-iii/al-21c-21-16-pin-plug-black-al06u23-21p-lc/p/ZT3871296S
Add to quotation
View all Amphe-Lite MIL-DTL38999 Series III
Description
Amphenol, AL 21C 21#16 PIN PLUG BLK - AL06U23-21P-LC
Specifications
Specifications for AL 21C 21#16 Pin Plug Black - AL06U23-21P-LC
Contact Size
21#16
Connector Style
Plug
Shielding
No
Amperage Rating
13A
No. Contacts
21
Contacts Supplied
No
MFR Part No.
APH AL06U23-21P-LC
Operating Voltage AC
2300
Connector Type
Circular
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable
Shell Plating
Unplated
Contact Mating Life
500
Insert Rotation Keying
Normal
Sealing
Meets IP66
Contact Style
Pin
Crimp Wire Gauge
20, 18, 16
Insert Arrangement
23-21
Insert Material
Hard Dielectric
Shell Colour
Black
Contact Material
Copper Alloy
Operating Temperature
67 to +257 (-55 to +125)
Grommet Seal Material
Fluorinated Silicone
Shell Material
Composite
RoHS Compliant
Yes
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome