Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphe-Lite MIL-DTL38999 Series III
AL 21C 21#16 Pin Plug Black - AL06U23-21P
By Amphenol
Order Code:
ZT3871317S
£53.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
53.99
https://www.zoro.co.uk/shop/connectors/amphe-lite-mil-dtl38999-series-iii/al-21c-21-16-pin-plug-black-al06u23-21p/p/ZT3871317S
Add to quotation
View all Amphe-Lite MIL-DTL38999 Series III
Description
Amphenol, AL 21C 21#16 PIN PLUG BLK - AL06U23-21P
Specifications
Specifications for AL 21C 21#16 Pin Plug Black - AL06U23-21P
Grommet Seal Material
Fluorinated Silicone
Shell Colour
Black
Shell Material
Composite
Operating Temperature
67 to +257 (-55 to +125)
Insert Rotation Keying
Normal
Amperage Rating
13A
Shielding
No
Connector Style
Plug
Contact Material
Copper Alloy
Operating Voltage AC
2300
Contact Size
21#16
Contact Mating Life
500
Sealing
Meets IP66
Connector Type
Circular
No. Contacts
21
Insert Material
Hard Dielectric
Contact Style
Pin
Shell Plating
Unplated
Contact Plating
50 microinches Gold Plate
MFR Part No.
APH AL06U23-21P
Contacts Supplied
Yes
RoHS Compliant
Yes
Insert Arrangement
23-21
Termination Method
Crimp
Mounting Type
Cable
Crimp Wire Gauge
20, 18, 16
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome