Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphe-Lite MIL-DTL38999 Series III
AL 22C 22#22D Pin REC NI Cmpst - AL00F13-35P-LC
By Amphenol
Order Code:
ZT3869549S
£24.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/connectors/amphe-lite-mil-dtl38999-series-iii/al-22c-22-22d-pin-rec-ni-cmpst-al00f13-35p-lc/p/ZT3869549S
Add to quotation
View all Amphe-Lite MIL-DTL38999 Series III
Description
Amphenol, AL 22C 22#22D PIN REC Ni CMPST - AL00F13-35P-LC
Specifications
Specifications for AL 22C 22#22D Pin REC NI Cmpst - AL00F13-35P-LC
MFR Part No.
APH AL00F13-35P-LC
Shell Plating
Electroless Nickel
Operating Temperature
67 to +257 (-55 to +125)
Operating Voltage AC
1300
No. Contacts
22
Amperage Rating
5A
Insert Rotation Keying
Normal
Insert Arrangement
13-35
Contacts Supplied
No
Crimp Wire Gauge
28, 26, 24, 22
Contact Material
Copper Alloy
Connector Style
Receptacle
Contact Mating Life
500
Connector Type
Circular
Grommet Seal Material
Fluorinated Silicone
Contact Size
22#22D
Contact Style
Pin
Shell Material
Composite
Contact Plating
50 Microinches Gold Plate
Shell Colour
Silver
Shielding
Yes
Sealing
Meets IP66
Termination Method
Crimp
RoHS Compliant
Yes
Insert Material
Hard Dielectric