Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphe-Lite MIL-DTL38999 Series III
AL 2C 2#16 Pin Plug NI Composit - AL06F11-2P
By Amphenol
Order Code:
ZT3870391S
£55.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
55.99
https://www.zoro.co.uk/shop/connectors/amphe-lite-mil-dtl38999-series-iii/al-2c-2-16-pin-plug-ni-composit-al06f11-2p/p/ZT3870391S
Add to quotation
View all Amphe-Lite MIL-DTL38999 Series III
Description
Amphenol, AL 2C 2#16 PIN PLG Ni COMPOSIT - AL06F11-2P
Specifications
Specifications for AL 2C 2#16 Pin Plug NI Composit - AL06F11-2P
Shell Colour
Silver
Contact Material
Copper Alloy
Insert Material
Hard Dielectric
Shell Plating
Electroless Nickel
Shielding
Yes
Amperage Rating
13A
No. Contacts
2
Contacts Supplied
Yes
Connector Type
Connector Circular
Sealing
Meets IP67
Specification
MIL-DTL-38999 style
Contact Style
Pin
Operating Temperature
67 to +257 (-55 to +125)
Grommet Seal Material
Fluorinated Silicone
Connector Style
Plug
Contact Mating Life
500
Insert Rotation Keying
Normal
Shell Material
Composite
MFR Part No.
APH AL06F11-2P
Mounting Type
Cable
Contact Plating
50 microinches Gold Plate
Crimp Wire Gauge
20, 18, 16
Termination Method
Crimp
Operating Voltage AC
1800
Insert Arrangement
02-11
Contact Size
2#16
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome