Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphe-Lite MIL-DTL38999 Series III
AL 2C 2#16 Pin REC NI Cmpst - AL00F11-2P
By Amphenol
Order Code:
ZT3869453S
£52.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
52.99
https://www.zoro.co.uk/shop/connectors/amphe-lite-mil-dtl38999-series-iii/al-2c-2-16-pin-rec-ni-cmpst-al00f11-2p/p/ZT3869453S
Add to quotation
View all Amphe-Lite MIL-DTL38999 Series III
Description
Amphenol, AL 2C 2#16 PIN REC Ni CMPST - AL00F11-2P
Specifications
Specifications for AL 2C 2#16 Pin REC NI Cmpst - AL00F11-2P
Insert Rotation Keying
Normal
Operating Temperature
67 to +257 (-55 to +125)
Shell Colour
Silver
Crimp Wire Gauge
20, 18, 16
Shell Material
Composite
Sealing
Meets IP67
Insert Arrangement
2-Nov
Shell Plating
Electroless Nickel
Specification
MIL-DTL-38999 style
Contacts Supplied
Yes
Contact Size
2#16
Contact Style
Pin
MFR Part No.
APH AL00F11-2P
Contact Plating
50 microinches Gold Plate
Amperage Rating
13A
Connector Type
Connector Circular
Grommet Seal Material
Fluorinated Silicone
Contact Mating Life
500
Connector Style
Receptacle
Shielding
Yes
Insert Material
Hard Dielectric
RoHS Compliant
Yes
Contact Material
Copper Alloy
No. Contacts
2
Operating Voltage AC
1800
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome