Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphe-Lite MIL-DTL38999 Series III
AL 2C 2#16 Skt Plug NI Composit - AL06F11-2S
By Amphenol
Order Code:
ZT3870461S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/connectors/amphe-lite-mil-dtl38999-series-iii/al-2c-2-16-skt-plug-ni-composit-al06f11-2s/p/ZT3870461S
Add to quotation
View all Amphe-Lite MIL-DTL38999 Series III
Description
Amphenol, AL 2C 2#16 SKT PLG Ni COMPOSIT - AL06F11-2S
Specifications
Specifications for AL 2C 2#16 Skt Plug NI Composit - AL06F11-2S
Shell Plating
Electroless Nickel
Insert Rotation Keying
Normal
Shell Material
Composite
No. Contacts
2
Contact Plating
50 microinches Gold Plate
Contact Size
2#16
Grommet Seal Material
Fluorinated Silicone
Operating Voltage AC
1800
Contact Style
Socket
Shell Colour
Silver
Insert Arrangement
2-Nov
Mounting Type
Cable
Shielding
Yes
MFR Part No.
APH AL06F11-2S
Sealing
Meets IP67
Amperage Rating
13A
Operating Temperature
67 to +257 (-55 to +125)
Connector Type
Connector Circular
Insert Material
Hard Dielectric
Contact Material
Copper Alloy
Contacts Supplied
Yes
Specification
MIL-DTL-38999 style
Crimp Wire Gauge
20, 18, 16
Connector Style
Plug
Termination Method
Crimp
RoHS Compliant
Yes
Contact Mating Life
500
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome