Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphe-Lite MIL-DTL38999 Series III
AL 2C 2#16 Skt Plug NI Composit - AL06FD11-2S-LC
By Amphenol
Order Code:
ZT3870881S
£22.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/connectors/amphe-lite-mil-dtl38999-series-iii/al-2c-2-16-skt-plug-ni-composit-al06fd11-2s-lc/p/ZT3870881S
Add to quotation
View all Amphe-Lite MIL-DTL38999 Series III
Description
Amphenol, AL 2C 2#16 SKT PLG Ni COMPOSIT - AL06FD11-2S-LC
Specifications
Specifications for AL 2C 2#16 Skt Plug NI Composit - AL06FD11-2S-LC
Crimp Wire Gauge
20, 18, 16
Insert Rotation Keying
Normal
Insert Material
Hard Dielectric
No. Contacts
2
Shell Plating
Electroless Nickel
Amperage Rating
13A
Insert Arrangement
2-Nov
Mounting Type
Cable
Contact Style
Socket
Contact Plating
50 microinches Gold Plate
Shell Material
Composite
Connector Style
Plug
Shell Colour
Silver
Connector Type
Circular
Operating Temperature
67 to +257 (-55 to +125)
Contacts Supplied
No
Operating Voltage AC
1800
Sealing
Meets IP66
Contact Material
Copper Alloy
Shielding
Yes
Contact Mating Life
500
Contact Size
2#16
Grommet Seal Material
Dimethyl Silicone
RoHS Compliant
Yes
Termination Method
Crimp
MFR Part No.
APH AL06FD11-2S-LC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome