Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphe-Lite MIL-DTL38999 Series III
AL 2C 2#16 Skt Plug NI Composit - AL06FD11-2S
By Amphenol
Order Code:
ZT3870860S
£23.99
Inc VAT (20%)
£24.99
4% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/connectors/amphe-lite-mil-dtl38999-series-iii/al-2c-2-16-skt-plug-ni-composit-al06fd11-2s/p/ZT3870860S
Add to quotation
View all Amphe-Lite MIL-DTL38999 Series III
Description
Amphenol, AL 2C 2#16 SKT PLG Ni COMPOSIT - AL06FD11-2S
Specifications
Specifications for AL 2C 2#16 Skt Plug NI Composit - AL06FD11-2S
Amperage Rating
13A
Insert Arrangement
2-Nov
Contact Plating
50 microinches Gold Plate
Shielding
Yes
Grommet Seal Material
Dimethyl Silicone
Shell Material
Composite
Shell Colour
Silver
Operating Voltage AC
1800
Contact Size
2#16
Mounting Type
Cable
No. Contacts
2
Connector Style
Plug
Insert Rotation Keying
Normal
Contact Mating Life
500
Connector Type
Connector Circular
MFR Part No.
APH AL06FD11-2S
Contact Style
Socket
Contact Material
Copper Alloy
Specification
MIL-DTL-38999 style
Shell Plating
Electroless Nickel
Operating Temperature
67 to +257F (-55 to +125C)
Insert Material
Hard Dielectric
Contacts Supplied
Yes
RoHS Compliant
Yes
Termination Method
Crimp
Crimp Wire Gauge
20, 18, 16
Sealing
Meets IP67
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome