Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphe-Lite MIL-DTL38999 Series III
AL 2C 2#16 Skt REC NI Cmpst - AL00F11-2S
By Amphenol
Order Code:
ZT3869451S
£46.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
46.99
https://www.zoro.co.uk/shop/connectors/amphe-lite-mil-dtl38999-series-iii/al-2c-2-16-skt-rec-ni-cmpst-al00f11-2s/p/ZT3869451S
Add to quotation
View all Amphe-Lite MIL-DTL38999 Series III
Description
Amphenol, AL 2C 2#16 SKT REC Ni CMPST - AL00F11-2S
Specifications
Specifications for AL 2C 2#16 Skt REC NI Cmpst - AL00F11-2S
No. Contacts
2
Crimp Wire Gauge
20, 18, 16
Insert Rotation Keying
Normal
Connector Type
Connector Circular
Contacts Supplied
Yes
MFR Part No.
APH AL00F11-2S
Connector Style
Receptacle
Contact Material
Copper Alloy
Contact Size
2#16
Shell Plating
Electroless Nickel
Contact Plating
50 microinches Gold Plate
Contact Style
Socket
Grommet Seal Material
Fluorinated Silicone
Insert Arrangement
02-Nov
Operating Voltage AC
1800
Shell Material
Composite
Insert Material
Hard Dielectric
Amperage Rating
13A
Contact Mating Life
500
Sealing
Meets IP67
Specification
MIL-DTL-38999 style
Termination Method
Crimp
RoHS Compliant
Yes
Shell Colour
Silver
Operating Temperature
67 to +257F (-55 to +125C)
Shielding
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome