Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphe-Lite MIL-DTL38999 Series III
AL 4C 4#16 Skt REC Black Cmposit - AL00U13-4S
By Amphenol
Order Code:
ZT3870274S
£35.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/connectors/amphe-lite-mil-dtl38999-series-iii/al-4c-4-16-skt-rec-black-cmposit-al00u13-4s/p/ZT3870274S
Add to quotation
View all Amphe-Lite MIL-DTL38999 Series III
Description
Amphenol, AL 4C 4#16 SKT REC BLK CMPOSIT - AL00U13-4S
Specifications
Specifications for AL 4C 4#16 Skt REC Black Cmposit - AL00U13-4S
Grommet Seal Material
Fluorinated Silicone
Contact Mating Life
500
Contact Style
Socket
Shell Colour
Black
MFR Part No.
APH AL00U13-4S
Contact Material
Copper Alloy
Contact Size
4#16
Contacts Supplied
Yes
Crimp Wire Gauge
20, 18, 16
Insert Material
Hard Dielectric
No. Contacts
4
Connector Style
Receptacle
Insert Arrangement
13-Apr
Operating Temperature
67 to +257 (-55 to +125)
Amperage Rating
13A
Operating Voltage AC
1800
Contact Plating
50 microinches Gold Plate
Connector Type
Circular
Sealing
Meets IP66
Shielding
No
Shell Plating
Unplated
Shell Material
Composite
RoHS Compliant
Yes
Termination Method
Crimp
Insert Rotation Keying
Normal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome