Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphe-Lite MIL-DTL38999 Series III
AL 4C 4#16 Skt REC NI Cmpst - AL00F13-4S-LC
By Amphenol
Order Code:
ZT3869702S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/connectors/amphe-lite-mil-dtl38999-series-iii/al-4c-4-16-skt-rec-ni-cmpst-al00f13-4s-lc/p/ZT3869702S
Add to quotation
View all Amphe-Lite MIL-DTL38999 Series III
Description
Amphenol, AL 4C 4#16 SKT REC NI CMPST - AL00F13-4S-LC
Specifications
Specifications for AL 4C 4#16 Skt REC NI Cmpst - AL00F13-4S-LC
MFR Part No.
APH AL00F13-4S-LC
No. Contacts
4
Contact Mating Life
500
Grommet Seal Material
Fluorinated Silicone
Operating Voltage AC
1800
Connector Type
Circular
Shell Colour
Silver
Shielding
Yes
Contact Material
Copper Alloy
Connector Style
Receptacle
Contact Style
Socket
Shell Material
Composite
Crimp Wire Gauge
20, 18, 16
Operating Temperature
67 to +257 (-55 to +125)
Shell Plating
Electroless Nickel
Insert Rotation Keying
Normal
Amperage Rating
13A
Sealing
Meets IP66
Insert Material
Hard Dielectric
Contacts Supplied
No
Contact Size
4#16
Insert Arrangement
13-Apr
Contact Plating
50 microinches Gold Plate
Termination Method
Crimp
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome