Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphe-Lite MIL-DTL38999 Series III
AL 4C 4#16 Skt REC NI Cmpst - AL00F13-4S
By Amphenol
Order Code:
ZT3869535S
£41.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/connectors/amphe-lite-mil-dtl38999-series-iii/al-4c-4-16-skt-rec-ni-cmpst-al00f13-4s/p/ZT3869535S
Add to quotation
View all Amphe-Lite MIL-DTL38999 Series III
Description
Amphenol, AL 4C 4#16 SKT REC NI CMPST - AL00F13-4S
Specifications
Specifications for AL 4C 4#16 Skt REC NI Cmpst - AL00F13-4S
Contact Style
Socket
MFR Part No.
APH AL00F13-4S
Shell Plating
Electroless Nickel
No. Contacts
4
Operating Temperature
67 to +257 (-55 to +125)
Contacts Supplied
Yes
Connector Style
Receptacle
Amperage Rating
13A
Contact Mating Life
500
Specification
MIL-DTL-38999 style
Shell Colour
Silver
Contact Size
4#16
Grommet Seal Material
Fluorinated Silicone
Insert Rotation Keying
Normal
Crimp Wire Gauge
20, 18, 16
Connector Type
Connector Circular
Shell Material
Composite
Shielding
Yes
Insert Arrangement
13-Apr
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Sealing
Meets IP67
Operating Voltage AC
1800
RoHS Compliant
Yes
Termination Method
Crimp
Insert Material
Hard Dielectric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome